160 i VDE Insulated screwdriver for slotted screws, 0.8 x 4 x 150 mm

Article no.: 05006116001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 05006116001
EAN / GTIN 4013288105431
Manufacturer number 05006116001
L-Number L60020 2019

Description

Description:

  • Wera VDE screwdriver with multi-component Kraftform Plus handle for fast and smooth work: Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer.
  • Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V.
  • The tips of Wera Lasertip screwdrivers are microscopically roughened with laser beams.
  • This rough surface ″bites″ into the screw head and unintentional slipping is a thing of the past.
  • ″Take it easy″ tool finder with colour coding by profile and size stampingfor quick and easy identification of the required tool .
  • The hexagon anti-roll protection avoids bits from rolling away annoyingly at the workplace.

Advantage:

  • Insulated blades for secure work at 1,000 volts
  • Smooth hard zones for high speed turning, soft grip zones for high torque transfer
  • Take it easy tool finder: colour coding according to profile and size
  • Hexagonal anti-roll feature against rolling away
  • Conical blade, Lasertip

Supplied with:

  • 160 i VDE Insulated screwdriver for slotted screws, 0.8 x 4 x 150 mm

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart