Electronic screwdriver in-hex 3 mm

Article no.: 6443740
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 6443740
EAN / GTIN 4010886644379
Manufacturer number 6443740
L-Number L60160 6013

Description

Description:

  • Tip additionally coated for highest precision and corrosion protection
  • 2-component-handle in ergonomic design
  • Pivoting end cap with micro anti-slip surface
  • Colour coding of the drive type

Feature:

  • Roll protection: no
  • antimagnetic: no
  • Low spark version: no
  • Colour coding: yes
  • Blade shape: Round
  • Total length [mm]: 155 mm
  • Handle available: yes
  • Handle design: 2K

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart