QuickRelease adaptor machine operated hexagonal 1/4″ Outer-4kant 1/4″ L.50mm

Article no.: 31161001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Converter

Identification numbers & Classifications

Article number 31161001
EAN / GTIN 4018754284221
Manufacturer number 31161001
L-Number L60010 6516

Description

Description:

  • With external hexagon drive
  • For machine-operated IMPACT sockets DIN 3129/ISO 2725-2 with internal square DIN 3121/ISO 1174-2
  • With a larger flange diameter for improved installation of the IMPACT inserts
  • Chrome-Alloy Steel, burnished

Feature:

  • External hex [inch): 1/4
  • External hexagon drive: E 6,3
  • External square [inch]: 1/4 ″
  • Height mm (h): 11,2 mm
  • Length [mm): 50 mm
  • No.: 3116/1QR
  • Outer square [inch]: E 6,3 mm
  • Weight: 18 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart