Amplifier Square, solid 20 mm (3/4 inch) Square, hollow 12.5 mm (1/2 inch)

Article no.: 9007S-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Converter

Identification numbers & Classifications

Article number 9007S-1
EAN / GTIN 4000896043217
Manufacturer number 9007S-1
L-Number L60140 2263

Description

Description:

  • Amplifier Inside square input 12.5 = 1/2″ → Outside square output 20 = 3/4
  • With borehole for locking pin or safety spring and grove for O-ring
  • Surface: phosphatized, oiled
  • DIN 3121
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Square, solid 20 mm (3/4 inch)
  • Dimensions / length: 49 mm
  • Net weight: 0.17 kg
  • For impact operation

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart