Hinged hook and pin wrench, 80 - 120 mm

Article no.: 126A.120
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product C-hook (pin) spanners

Identification numbers & Classifications

Article number 126A.120
EAN / GTIN 3148511347034
Manufacturer number 126A.120
L-Number L60130 249

Description

Description:

  • For nuts with side holes
  • Removable pins
  • Same concept and advantages as spanner 125A , but with removable pins for operating hole nuts
  • Pins hardened
  • chrome-plated, satin finish

Feature:

  • A [mm]: 6
  • d [mm]: 80 - 120
  • E [mm]: 18
  • L [mm]: 345
  • [g]: 700

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart