Blind nut rivet kit

Article no.: Y.M46
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Hand pop riveter

Identification numbers & Classifications

Article number Y.M46
EAN / GTIN 3148510881607
Manufacturer number Y.M46
L-Number L60130 5930

Description

Description:

  • Assortment ″Rivets″ - riveting pliers, blind rivet nuts M4 - M5 - M6 , plastic box, approx. 100 pcs.

Feature:

  • H [mm]: 60
  • L [mm]: 360
  • D [mm]: 300
  • [kg]: 2.5

Supplied with:

  • Pliers for blind rivet nuts: Y.107
  • Blind rivet nuts M4 - M5 - M6, steel (approx. 100 pieces)
  • Box with inner divider and note with contents and application instructions

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart