WireStripper Multifunction Electrician Pliers American style with multi-component grips black atramentized 200 mm

Article no.: 13 72 8
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 13 72 8
EAN / GTIN 4003773086680
Manufacturer number 13 72 8
L-Number L70010 2146

Description

Description:

  • Strip faster: precise positioning of the wire thanks to location ridges
  • Innovative cutting edge geometry, particularly powerful cutting edges: 50 % higher cutting capacity and 25 % less cutting effort compared to standard wire strippers
  • Fast, burr-free cutting of threaded rods and screws of UNC 6-32 and 8-32 up to class 4.6
  • Precisely ground: Stripping profiles for conductors from 18-10 AWG(solid) and 20-12 AWG (finely stranded)
  • Easy cutting of copper and aluminium cables up to Ø 15 mm (1/2″)
  • Multifunctional gripping surfaces for reliable gripping, holding and bending of flat and round material as well as for twisting wires
  • High stability and good accessibility thanks to hybrid tips on the pliers head, which are flat and wide
  • Convenient: comfortable opening width and ergonomic handle shape, integrated opening spring makes frequent cutting easier
  • Ideal for right- and left-handed users: locking device can be operated from either side
  • Clear-cut outside edges on the jaws for working on flush-mounted junction boxes and deburring feed-through holes

Feature:

  • Cutting capacity copper cable, multiple-stranded: Ø 15mm
  • Cutting capacity copper cable, multiple-stranded: 1/2in
  • AWG: 1 / 0
  • black atramentized
  • with multi-component grips
  • polished

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart