Electronic wire stripping pliers

Article no.: 1829092
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Scissors

Identification numbers & Classifications

Article number 1829092
EAN / GTIN 4010886855775
Manufacturer number 1829092
L-Number L60160 3051

Description

Description:

Multipurpose tool for cutting, stripping and terminal crimping

Feature:

  • 1000 V insulated: no
  • Cutting edge shape: With facet
  • Handle design [inch]: 2K
  • Jaw length L3 [mm]: 40 mm
  • Joint types [mm]: mounted joint
  • Material: High-performance quenched and tempered steel
  • Non-sparking version: no
  • Opening spring available: no
  • REACH registration available: no
  • Surface: phosphated
  • Total length [mm]: 175 mm
  • VDE certified: no
  • Wire cross-section [mm²]: 0,25-0,81
  • Wire gauge AWG: 30-20

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart