Tweezers straight plastic anti static

Article no.: 150.P10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Tweezers

Identification numbers & Classifications

Article number 150.P10
EAN / GTIN 3148511384794
Manufacturer number 150.P10
L-Number L60130 7932

Description

Description:

  • Material: antistatic polyamide, glass fibre reinforced (20 %)
  • Non-magnetic
  • Acid resistant
  • Temperature resistant up to 200 °C
  • Precise tips, without serration
  • Straight, spatula-shaped tips

Feature:

  • L [mm]: 120
  • [g]: 5

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart