MICRO-TECH® swivel-base vice 50 mm wide, 70mm opening

Article no.: 1150.MT
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 1150.MT
EAN / GTIN 3148512252702
Manufacturer number 1150.MT
L-Number L60130 5033

Description

Description:

  • Provides the best possible working position
  • and thus increased precision
  • Locking lever acts immediately on the ball head
  • Clamp for fastening to max. 80 mm thick base
  • Bonded plastic jaws, width: 50 mm
  • Maximum opening: 70 mm
  • Maximum depth: 38 mm

Feature:

  • Weight in kilograms: 1,4

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart