Heavy Duty steel fixer pincer L.300mm Head chrome plated, polished

Article no.: 66624300
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 66624300
EAN / GTIN 4018754206698
Manufacturer number 66624300
L-Number L60010 5469

Description

Description:

  • DIN ISO 9243
  • Inductively hardened cutting edges for high wear resistance
  • Extremely low cutting force due to very large leverage and optimum cutting geometry
  • Clearly dampened cut thanks to ″elastic″ pliers, which makes it ideal for continuous use
  • Extra slim design, ideal for binding recessed Moniereisen
  • Special steel
  • drop forged
  • oil-hardened

Feature:

  • Handles: chrome-plated
  • Head: chrome-plated, polished
  • Length [mm): 300 mm
  • Weight: 478 g
  • Width mm (b): 49 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart