Water pump pliers 250 mm

Article no.: 6412000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 6412000
EAN / GTIN 4010886641200
Manufacturer number 6412000
L-Number L60160 2227

Description

Description:

  • Lay-on slip joint and toothed recess
  • Induction-rehardened serrated faces, with finger protection
  • Clamps automatically on pipes and nuts
  • GEDORE special chrome-vanadium steel, chrome-plated
  • Model C = handles cross-hatched
  • Model JC = with 2-component handles
  • 145 15 = 9 settings
  • span width 39 mm

Feature:

  • 1000 V insulated: no
  • Clamping width [mm]: 39 mm
  • Hardening process [mm]: Induction hardened
  • Head thickness T1 [mm]: 7,8 mm
  • Head width 1 [mm]: 47,0 mm
  • Jaw length L3 [mm]: 41 mm
  • Jaw shape: flat jaws
  • Joint types [mm]: mounted joint
  • Material: Chrome-vanadium steel
  • Non-sparking version: no
  • REACH registration available: no
  • Surface: chrome-plated
  • Total length [mm]: 250 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart