Universal pliers

Article no.: 760N-3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 760N-3
EAN / GTIN 4000896030514
Manufacturer number 760N-3
L-Number L60140 169

Description

Description:

  • Relief-milled guide flutes
  • Jaws induction hardened
  • Fluted lay-on slip joint
  • Surface: chrome-plated
  • DIN ISO 8976
  • Made in Germany
  • Dimensions / length: 310 mm
  • Net weight: 0.64 kg
  • Clamping range: 65 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart