Universal pliers ∙ with protective insulation

Article no.: 759N-2VDE
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 759N-2VDE
EAN / GTIN 4000896174072
Manufacturer number 759N-2VDE
L-Number L60140 3409

Description

Description:

  • Universal pliers
  • Jaw and hinge polished
  • Box joint
  • Ergonomically shaped HAZET 2-component plastic handle covers (red/yellow)
  • Surface: with protective insulation
  • IEC 60900:2018, DIN ISO 8976
  • Made in Germany
  • Dimensions / length: 251 mm
  • VDE protective insulation up to 1000 V
  • Net weight: 0.43 kg
  • Clamping range: 30 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart