Alligator® Water Pump Pliers with multi-component grips, with integrated tether attachment point for a tool tether black atramentized 300 mm

Article no.: 88 02 300 T
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 88 02 300 T
EAN / GTIN 4003773080183
Manufacturer number 88 02 300 T
L-Number L70010 1899

Description

Description:

  • self-locking on pipes and nuts: no slipping on the workpiece and low handforce required
  • gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping
  • box-joint design for high stability due to double guide
  • robust construction, insensitive to dirt
  • particularly suitable for outdoor work
  • Pinch guard prevents operators' fingers being pinched
  • pliers with tether attachment point for mounting a fall protection system

Feature:

  • Adjustment positions: 9
  • Capacity for pipes, inches (diameter): Ø 2 3/4in
  • Capacities for nuts: 60mm
  • Capacities for pipes (diameter): Ø 70mm
  • Drop Protection System: yes
  • black atramentized
  • with multi-component grips, with integrated tether attachment point for a tool tether
  • Tethered Tools
  • polished

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart