Elbow pipe wrench

Article no.: 6438230
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 6438230
EAN / GTIN 4010886643822
Manufacturer number 6438230
L-Number L60160 685

Description

Description:

  • For working in confined spaces
  • Narrow head, multi-grip jaw pattern, angled 52°
  • GEDORE special chrome-vanadium steel
  • Drop forged
  • Tempered, teeth additionally hardened
  • Self-gripping by teeth offset against direction of rotation
  • Roller secured against loss
  • Stove enamelled blue

Feature:

  • 1000 V insulated: no
  • Clamping width [mm]: 62 mm
  • Hardening process [mm]: Flame hardened
  • Material: Chrome-vanadium steel
  • Non-sparking version: no
  • REACH registration available: no
  • Surface: Blue stove enamelled
  • Total length [mm]: 430 mm
  • Tube-Ø [inch]: 1.1/2
  • Tube-Ø [mm]: 62 mm
  • VDE certified: no

Downloads & documents

Suitable products

Accessories

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart