Concreters' Nipper (Concreter's Nippers or Fixer's Nippers) plastic coated black atramentized 280 mm

Article no.: 99 01 280
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 99 01 280
EAN / GTIN 4003773021490
Manufacturer number 99 01 280
L-Number L70010 358

Description

Description:

  • to twist and cut wire in one operation: fast, reliable and economical
  • cutting edges additionally hardened
  • cutting edge hardness approx. 61 HRC

Feature:

  • Cutting capacities medium hard wire (diameter): Ø 2.8mm
  • Cutting capacities hard wire (diameter): Ø 1.8mm
  • black atramentized
  • plastic coated
  • polished
  • cutting edges with bevel

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart