Precision Electronics Gripping Pliers ESD with multi-component grips burnished 135 mm

Article no.: 34 32 130 ESD
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Pipe grip pliers

Identification numbers & Classifications

Article number 34 32 130 ESD
EAN / GTIN 4003773061670
Manufacturer number 34 32 130 ESD
L-Number L70010 1022

Description

Description:

  • the assortment for highest standard of performance and results
  • precision pliers for fine assembly work, e g. in electronics and fine mechanics
  • for gripping, holding and bending
  • electrically discharging handles - dissipative
  • bolted joint: precise, zero backlash operation of pliers
  • precisely finished joint surfaces for smooth, low friction movement along the complete opening range
  • low-friction double spring for gentle and even opening
  • smooth ground gripping surfaces, edges carefully deburred
  • non-reflective finish
  • low weight
  • ergonomically shaped, two-colour dual component ESD handles, black/grey

Feature:

  • Jaw length (B): 23.7mm
  • Jaw thickness (joint) (D): 6.5mm
  • Tips width (E): 2.0mm
  • Tips thickness (F): 1.0mm
  • Head width (A): 11.2mm
  • ESD: yes
  • burnished
  • with multi-component grips
  • polished

Standard:

  • DIN ISO 9655
  • DIN EN 61 340-5

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart