Electronics Pliers with non-slip plastic coating 115 mm

Article no.: 35 31 115
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Pipe grip pliers

Identification numbers & Classifications

Article number 35 31 115
EAN / GTIN 4003773016762
Manufacturer number 35 31 115
L-Number L70010 712

Description

Description:

  • precision pliers for fine assembly work, e g. in electronics and fine mechanics
  • for gripping, holding and bending
  • sturdy, zero backlash box joint
  • smooth ground gripping surfaces
  • edges carefully deburred
  • low-friction double spring for gentle and even opening
  • the polish or mirror polish together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools

Feature:

  • Jaw length (B): 22.5mm
  • Jaw thickness (joint) (D): 6.5mm
  • Tips width (E): 2.0mm
  • Tips thickness (F): 1.0mm
  • Head width (A): 11.0mm
  • with non-slip plastic coating
  • mirror polished

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart