Outside snap-ring pliers, 15-62 mm

Article no.: 411A.17
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 411A.17
EAN / GTIN 3148511754009
Manufacturer number 411A.17
L-Number L60130 174

Description

Description:

  • Special tips for operating explosive or spring rings
  • chrome-plated, with PVC coating

Feature:

  • d min. - max. [mm]: 15 - 62
  • L [mm]: 150
  • [g]: 190

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart