Pipe cutter, pvc

Article no.: 335.63
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Scissors

Identification numbers & Classifications

Article number 335.63
EAN / GTIN 3148511675557
Manufacturer number 335.63
L-Number L60130 6385

Description

Description:

  • Pipe cutter with backstop for plastic pipes up to Ø 63 mm
  • Patented cutting blade with V-profile for perfect cutting, even of the thinnest-walled pipes
  • Cutting blade made of stainless steel: robustness and long service life
  • Can cut soft, multi-conductor cables, up to 5 x 2.5 mm²

Feature:

  • A max [″]: 2″1/2
  • A max [mm]: 63
  • B [mm]: 430
  • [kg]: 1,100

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart