Cutting wheel Size 1 + 2

Article no.: 1621440
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutter wheel

Identification numbers & Classifications

Article number 1621440
EAN / GTIN 4017981224017
Manufacturer number 1621440
L-Number L60160 1105

Description

Description:

Cutting wheel size 1 + 2

Feature:

  • 1000 V insulated: no
  • Bore Ø [mm]: 6,3 mm
  • Hub width [mm]: 4,8 mm
  • REACH registration available: no
  • VDE certified: no
  • Wheel-Ø [mm]: 26 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart