Aluminium bending former 22 mm

Article no.: 1576925
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Bending machine

Identification numbers & Classifications

Article number 1576925
EAN / GTIN 4017981278720
Manufacturer number 1576925

Description

Description:

Made of high strength aluminium

Feature:

  • 1000 V insulated: no
  • Bending radius [mm]: 85
  • Bore [mm]: 42
  • Bore Ø [mm]: 42 mm
  • for units No.: 2787
  • Material: Aluminium
  • REACH registration available: no
  • Tube-Ø [mm]: 22 mm
  • VDE certified: no
  • with slide rail: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart