Socket set 815mm x 218mm x 125mm

Article no.: 81300002
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number 81300002
EAN / GTIN 4018754051557
Manufacturer number 81300002
L-Number L60010 2184

Description

Description:

  • Sheet metal

Feature:

  • Height mm (h): 125 mm
  • Length [mm): 815 mm
  • Weight: 6749 g
  • Weight kg: 6.749 kg
  • Width mm (b): 218 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart