Sanitation / Heating tool set 0,4 x 2,5 – 1,2 x 7 ∙ 3 – 19 ∙ PH1 – PH2 ∙ T10 – T40 Outside 12-point traction profile, Outside hexagon traction profile, Hexagon, hollow 6.3 (1/4 inch), Slot profile, C

Article no.: 1520/29
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number 1520/29
EAN / GTIN 4000896213429
Manufacturer number 1520/29
L-Number L60140 4868

Description

Description:

Application:
Work on heating systems, thermal baths, photovoltaic installations etc.
  • Compact, special tool set for the areas sanitation, heating and air-conditioning
  • Practical collection for convenient use directly on site
  • Operating tools designed for use in narrow and low-lying work areas
  • Diverse options for use through sockets, bits, adapters and all common sizes of screwdrivers and ratchet combination wrenches
  • In a practical, easy-to-assemble tool box with 2-component soft foam insert
  • Missing tools are noticed immediately thanks to exact recesses in the insert
  • Safe working in high-voltage areas thanks to tools with protective insulation (up to 1000 V)
  • Drive: Hexagon, solid 6.3 (1/4 inches), Square, hollow 6.3 mm (1/4 inch)
  • Output: Outside 12-point traction profile, Outside hexagon traction profile, Hexagon, hollow 6.3 (1/4 inch), Slot profile, Cross recess profile PH, Inside TORX® profile
  • Wrench size: ∙ 0,4 x 2,5 – 1,2 x 7 ∙ 3 – 19 ∙ PH1 – PH2 ∙ T10 – T40
  • Dimensions / length: 355 mm x 235 mm x 65 mm
  • For manual operation
  • Number of tools: 29

Supplied with:

Ratcheting combination wrench 606-10 ∙ 606-13 ∙ 606-17 ∙ 606-19
Bit holder 810SPC-6.3
Screwdriver ∙ with impact cap 810U-70
Screwdriver for electricians ∙ with protective insulation 810VDE-25 ∙ 810VDE-30 ∙ 810VDE-40
Voltmeter 839-1
Socket ∙ hexagon 850-7 ∙ 850-10 ∙ 850-13
Extension 867-2
Bit 2204N-3 ∙ 2204N-4 ∙ 2204N-5 ∙ 2204N-6
Bit 2215N-PH1 ∙ 2215N-PH2
Bit 2223N-T10 ∙ 2223N-T15 ∙ 2223N-T20 ∙ 2223N-T25 ∙ 2223N-T30 ∙ 2223N-T40
Adapter 2250-1
Adapter 2304N

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart