Premium tool leather case 0,5 x 2,8 – 1 x 6 ∙ 3 – 19 ∙ PH1 – PH3 ∙ PZ1 – PZ3 ∙ T10 – T40 Outside 12-point traction profile, Outside hexagon traction profile, Cross recess profile PH, Pozidriv profile
Product details
Technical Data
Type of product | Tool transport system |
Identification numbers & Classifications
Article number | 1520/64 | |
EAN / GTIN | 4000896214556 | |
Manufacturer number | 1520/64 | |
L-Number | L60140 4258 |
Description
Description:
- Sturdy micro-leather with super-soft, water-repellent surface
- HAZET logo – embossed in high quality
- Drive: Hexagon, solid 6.3 (1/4 inches), Square, hollow 6.3 mm (1/4 inch)
- Output: Outside 12-point traction profile, Outside hexagon traction profile, Cross recess profile PH, Pozidriv profile PZ, Inside hexagon profile, Slot profile, Inside TORX® profile, Tamper-resistant TORX® profile
- Wrench size: ∙ 0,5 x 2,8 – 1 x 6 ∙ 3 – 19 ∙ PH1 – PH3 ∙ PZ1 – PZ3 ∙ T10 – T40
- Dimensions / length: 275 mm x 310 mm x 65 mm
- For manual operation
- Number of tools: 64
Supplied with:
Combination wrench 600N-8 ∙ 600N-10 ∙ 600N-11 ∙ 600N-12 ∙ 600N-13 ∙ 600N-15 ∙ 600N-17 ∙ 600N-19
Universal pliers 760-2
Voltmeter 839-1
Socket ∙ hexagon 850-5.5 ∙ 850-7 ∙ 850-8 ∙ 850-10 ∙ 850-11 ∙ 850-12 ∙ 850-13
HiPer fine-tooth reversible ratchet 863HP
Spin type speeder 866U
Extension 867-4
Diagonal cutter 1803M-11
Combination lever 1965-21
LED penlight 1979N-71
Gloves 1987N-4
BluGuard Engineer's hammer 2140-20
Screwdriver bit set 2240N/36
Bit 2204N-3 2204N-4 2204N-5 2204N-6 2208N-6 2208N-8 2208N-9 2215N-PH1 2215N-PH2 2215N-PH3 2216N-PZ1 2216N-PZ2 2216N-PZ3 2223N-T10 2223N-T15 2223N-T20 2223N-T25 2223N-T27 2223N-T30 2223N-T40 2223N-T20H 2223N-T30H
Adapter 2239N-6
Adapter 2250-1
Nozzle adjusting tool 4850-1