9711 Foam insert VDE screwdriver set 1, 16 pieces

Article no.: 05150102001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 05150102001
EAN / GTIN 4013288225320
Manufacturer number 05150102001
L-Number L60020 4956

Description

Description:

  • Durable foam insert; two-coloured for quick identification of missing parts; suitable for the Tool Rebel roller cabinet, equipped with 14 Wera Kraftform VDE screwdrivers as well as two screw grippers.

Advantage:

  • High-quality, durable foam insert without chemical vapours
  • Screwdriver with insulated blades for safe working up to 1,000 volt, five of which with reduced blade diameter for lower-lying screws
  • Optimum fit for the best possible removal of the tools from the foam insert
  • Water- and oil-repellent, low maintenance and easy to clean
  • Protection of the tool from dirt and impact

Supplied with:

  • 9711 Foam insert VDE screwdriver set 1, 16 pieces; 2x 162 iS PH VDE Insulated screwdriver with reduced blade diameter for Phillips screws: PH 1x80 mm, PH 2x100 mm; 2x 165 iS PZ VDE Insulated screwdriver with reduced blade diameter for Pozidriv screws: PZ 1x80 mm, PZ 2x100 mm; 1x 165 i PZ/S VDE Insulated screwdriver for PlusMinus screws (Pozidriv/slotted): # 2 x 100 mm; 3x 160 i VDE Insulated screwdriver for slotted screws: 0.4x2.5x80 mm, 0.8x4x100 mm, 1x5.5x125 mm; 1x 160 iS VDE Insulated screwdriver with reduced blade diameter for slotted screws: 0.6 x 3.5 x 100 mm; 5x 167 i VDE Insulated screwdriver for TORX® screws: TX 10x80 mm, TX 15x80 mm, TX 20x80 mm, TX 25x100 mm, TX 30x100 mm; 1x 1440 Screw Gripper: 4.5-6 x 41 mm; 1x 1442 Screw Gripper: 6.0-8.5 x 41 mm; 1x 9811 Foam insert VDE screwdriver set 1, empty: 344 x 30 x 392 mm

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart