9710 Foam insert screwdriver set 1, 18 pieces

Article no.: 05150101001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Offers

Set with price advantage

Product details

Technical Data

Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 05150101001
EAN / GTIN 4013288225122
Manufacturer number 05150101001
L-Number L60020 4959

Description

Description:

  • Durable foam insert; two-coloured for quick identification of missing parts; suitable for the Tool Rebel roller cabinet, equipped with 16 Wera Kraftform screwdrivers (workshop, VDE, chiseldriver, Micro) as well as 2 screw grippers.

Advantage:

  • Durable foam insert, each tool has its own place; two-coloured, missing tools will quickly be noticed
  • High-quality, durable foam insert without chemical vapours
  • Optimum fit for the best possible removal of the tools from the foam insert
  • Water- and oil-repellent, low maintenance and easy to clean
  • Protection of the tool from dirt and impact

Supplied with:

  • 9710 Foam insert screwdriver set 1, 18 pieces; 2x 932 A Screwdriver for slotted screws: 1x5.5x100 mm, 1.2x7x125 mm; 3x 350 PH Screwdriver for Phillips screws: PH 1x80 mm, PH 2x100 mm, PH 3x150 mm; 1x 350 PH Phillips-head Stubby/carburetor screwdriver: PH 2 x 25 mm; 2x 355 PZ Screwdriver for Pozidriv screws: PZ 1x80 mm, PZ 2x100 mm; 2x 335 Screwdriver for slotted screws: 0.8x4x100 mm, 1x5.5x125 mm; 1x 334 Screwdriver for slotted screws: 1.2 x 6.5 x 150 mm; 1x 335 Stubby/carburetor screwdriver: 1 x 5.5 x 24.5 mm; 1x 2050 PH Screwdriver for Phillips screws for electronic applications: PH 0 x 40 mm; 1x 2035 Screwdriver for slotted screws for electronic applications: 0.40 x 2.5 x 80 mm; 2x 160 i VDE Insulated screwdriver for slotted screws: 0.4x2.5x80 mm, 0.6x3.5x100 mm; 1x 1441 SB Screw gripper attachment for screwdriver blades, long bits and L-keys, with holding function for screws: 4.5-6 x 41 mm; 1x 1442 Screw Gripper: 6.0-8.5 x 41 mm; 1x 9810 Foam insert screwdriver set 1, empty: 344 x 30 x 392 mm

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart