Plastic scraper Blade Medium width

Article no.: 72060201
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Scrapers

Identification numbers & Classifications

Article number 72060201
EAN / GTIN 4018754331734
Manufacturer number 72060201
L-Number L60010 7457

Description

Description:

  • glass-fibre-reinforced plastic
  • For damage-free removal of seals, seals and residues (especially in the aviation sector)
  • Signal color bright green

Feature:

  • Blade width: 22 mm
  • Blade shape: medium width
  • Height mm (h): 11 mm
  • Length [mm): 170 mm
  • No.: 10678
  • Weight: 26 g
  • Width mm (b): 30 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart