Cable Shears with multi-component grips, with integrated tether attachment point for a tool tether burnished 180 mm

Article no.: 95 12 165 T
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Scissors

Identification numbers & Classifications

Article number 95 12 165 T
EAN / GTIN 4003773080190
Manufacturer number 95 12 165 T
L-Number L70010 1710

Description

Description:

  • for cutting copper and aluminium single conductors as well as multiple stranded cables
  • clean and smooth cut without crushing and deformation
  • Not suitable for steel wire and hard drawn copper conductors
  • precision-ground, hardened blades
  • easy cutting with one-hand operation
  • with guard
  • adjustable bolted joint, self-retaining screw
  • pliers with tether attachment point for mounting a fall protection system

Feature:

  • Cutting capacity copper cable, multiple-stranded: 50mm²
  • Cutting capacity copper cable, multiple-stranded: Ø 15mm
  • AWG: 1 / 0
  • Drop Protection System: yes
  • burnished
  • with multi-component grips, with integrated tether attachment point for a tool tether
  • Tethered Tools

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart