Cable Shears plastic coated burnished 165 mm

Article no.: 95 41 165
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Scissors

Identification numbers & Classifications

Article number 95 41 165
EAN / GTIN 4003773078609
Manufacturer number 95 41 165
L-Number L70010 1616

Description

Description:

  • for cutting copper and aluminium single conductors as well as multiple stranded cables
  • clean and smooth cut without crushing and deformation
  • Not suitable for steel wire and hard drawn copper conductors
  • precision-ground, hardened blades
  • easy cutting with one-hand operation
  • with guard
  • adjustable bolted joint, self-retaining screw
  • multifunctional tool for working on NYM cable from 3 x 1.5 mm² to 5 x 2.5 mm² (cutting and stripping)
  • universal stripping area for both solid conductor cross-sections
  • reliable alignment of the cable in the stripping area due to V-shaped blade geometry

Feature:

  • Cutting capacity copper cable, multiple-stranded: 35mm²
  • Cutting capacity copper cable, multiple-stranded: Ø 12mm
  • Stripping capacities in square millimetres: 1.5mm² / 2.5mm²
  • AWG: 1 / 0
  • burnished
  • plastic coated

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart