Cable Shears for two-hand operation with plastic grips 600 mm

Article no.: 95 21 600
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Scissors

Identification numbers & Classifications

Article number 95 21 600
EAN / GTIN 4003773025252
Manufacturer number 95 21 600
L-Number L70010 453

Description

Description:

  • for cutting copper and aluminium single conductors as well as multiple stranded cables
  • not suitable for steel wire and wire ropes
  • precision-ground, hardened blades
  • clean and smooth cut without crushing and deformation
  • Favourable lever ratio due to toggle lever
  • Pinch guard prevents operators' fingers being pinched
  • adjustable bolted joint
  • bolted cutter head, replaceable

Feature:

  • Cutting capacity copper cable, multiple-stranded: 150mm²
  • Cutting capacity copper cable, multiple-stranded: Ø 27mm
  • AWG: 6 / 0
  • with plastic grips
  • polished

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart