Pipe cutter MTC MULTI PVC/CU/INOX 6-67

Article no.: 10507462
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Pipe cutters

Identification numbers & Classifications

Article number 10507462
EAN / GTIN 5706915074628
Manufacturer number 10507462
L-Number L51190 155

Description

Description:

  • The LENOX® Cu-INOX Pro pipe cutters are extremely powerful and high-precision pipe cutters with telescopic feed. Zinc die-cast body and stainless steel counter-pressure rollers (4 rollers for precise pipe guidance).
  • Does not move during cutting: No slipping thanks to 4 roller guide.
  • Professional deburring: Clean and easy deburring of tubes by means of replaceable deburring blade.
  • No damage to cutting wheels: Full stop system prevents contact of wheels and rollers.
  • Easy to use: Easy and quick change of wheels.
  • Convenient storage: Spare cutting wheel can be stored in the handle.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart