Link pipe cutter 85-175mm

Article no.: 4536250
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Pipe cutters

Identification numbers & Classifications

Article number 4536250
EAN / GTIN 4017981210034
Manufacturer number 4536250
L-Number L60160 2369

Description

Description:

  • In the standard version suitable for pipes from 85 to 175 mm Ø
  • Can be extended if needed with extension set no. 210100, see table ″Cutting range link pipe cutter no. 210015″
  • Enamelled blue
  • Painted blue

Feature:

  • 1000 V insulated: no
  • Pipe-Ø (min./max.) [mm]: 85-175
  • REACH registration available: no
  • VDE certified: no
  • Wall thickness (min./max.): 3,2-8,0

Suitable products

Accessories

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart