Safety Knife with Blade 344820 - D 10, 1 PCE

Article no.: 350005.02
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 350005.02
EAN / GTIN 4002632803772
Manufacturer number 350005.02
L-Number L60170 905

Description

Description:

More fun while you work? Try it out. With robust blade head.
The SECUMAX 350 is a combination of versatility, comfort and safety. A maximum degree of safety. Featuring an innovative blade change, this knife is multi-talented. It can be used to cut all standard materials, from film to plastic-strapping, from paper to 2-ply cardboard. It splits adhesive tape easily too. And it is so comfortable to hold that you won't want to put it down.
    Basic material:
    Glass fibre reinforced plastic
    Robust blade head
    The plastic-covered blade head is particularly robust with a blade thickness of 0.5 mm. This SECUMAX 350 can therefore take on especially difficult cutting materials in logistics and production.

    Concealed blade

    The blade head’s two cutting edges are safely concealed to protect users and goods and are yet capable of safely cutting 2-ply cardboard boxes and much more.
    Blade change is easily and safely executed. Look for the arrow and follow its lead. Open the blue inner side of the knife to reveal the spare blade while also releasing the locking mechanism of the robust blade head.

    Light and easy

    A cutting heavyweight, but with only 38 grams, this knife is rather lightweight. Meaning that even high cutting frequencies won't weigh you down. There's no need to stress when handling the blade either: a plastic jacket protects your fingers.

    Ergonomically shaped

    Right handed or left handed? It’s really all the same. The SECUMAX 350 fits perfectly in any hand. Gently arched outer edges, coupled with suitably located soft grip and light ribbing make for an ergonomic experience.
    Main cutting materials:
    Cardboard: up to 2-ply
    Wrapping, stretch and shrink foil
    Plastic strapping band
    Tape

Feature:

  • Handling:Right and left handers
  • Safety technology I: Maximum safety (SECUMAX)
  • Safety technology II: Concealed blade
  • Ergonomics: Particularly ergonomic
  • Cutting depth (summarized): 6 mm
  • Main cutting materials: Cardboard: up to 2-ply, Cardboard: 1-ply, Wrapping, stretch and shrink foil, Tape, Plastic strapping band, Bagged goods, Layers of foil or paper, Yarn, cord, Felt, Coated film, Rubber
  • Abrasion properties: Abrasion resistant
  • Holder/eyelet: yes
  • Adhesive tape splitter: yes
  • Base material: Glass fibre reinforced plastic
  • soft grip: yes
  • Metal detectable: no
  • Montierte Klinge: 3448.20
  • Optional blade: 3550.20
  • Mounted blade blade shape (knife): Other
  • Mounted blade cutting edges (knife): 2-cutting edge blade
  • Mounted blade stainless (knife): no
  • Blade change without tools: yes
  • Blade change lockable: no
  • Possible as promotional item: yes
  • GS mark (text): TÜV-certified

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart