MARTOR SECUMAX CARDYCUT 546922 , 100 in cardboard-box

Article no.: 546922.16
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Film cutter

Identification numbers & Classifications

Article number 546922.16
EAN / GTIN 4002632801419
Manufacturer number 546922.16
L-Number L60170 891

Description

Description:

Likes to go where others can’t reach. White and rust-free.
The SECUMAX CARDYCUT in white is also particularly popular as a personally printed promotional knife. Its compact design and short nose makes it extremely easy to use – for example, for curved cuts and cutting in especially narrow gaps. As a specialist for cutting thin, single-layer film it is often used, for example, in the automotive industry.
    Basic material:
    Plastic
    Safety for all and for everything
    The injected and concealed blade does not come close, either to you or to your goods. In other words, you only cut what you really want to cut.

    Singularly good

    The SECUMAX CARDYCUT is a disposable knife. Since you do not have to change the blade, neither you nor your staff can come into contact with it. An additional benefit as far as safety is concerned.
    The SECUMAX CARDYCUT comes right to the point, since the blade starts right at the front. The narrow gap between the blade and plastic guides the cutting material. Both enhan

    No rust

    Your cutting tool is fitted with a stainless steel quality blade. The TiN coating ensures that you can cut easily and more effectively for longer with your SECUMAX CARDYCUT.

    Ideally placed

    You won't misplace the SECUMAX CARDYCUT so easily. The safety knife is equipped with an eyelet so it can be kept in an easy to find place.
    Main cutting materials:
    Wrapping, stretch and shrink foil
    Tape
    Layers of foil or paper
    Yarn, cord

Feature:

  • Handling:Right and left handers
  • Safety technology I: Maximum safety (SECUMAX)
  • Safety technology II: Concealed blade
  • Ergonomics: Ergonomic
  • Cutting depth (summarized): 1, 65 mm
  • Main cutting materials: Wrapping, stretch and shrink foil, Tape, Layers of foil or paper, Yarn, cord
  • Abrasion properties: Normal abrasion
  • Holder/eyelet: yes
  • Adhesive tape splitter: no
  • Base material: Plastic
  • soft grip: no
  • Metal detectable: no
  • Blade thickness (disposable knife): 0, 30
  • Blade thickness (disposable knife)(unit): mm
  • Blade change without tools: no
  • Blade change lockable: no
  • Possible as promotional item: yes
  • GS mark (text): TÜV-certified

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart