MARTOR SECUMAX 145 MDP 145007 , 10 in box

Article no.: 145007.12
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Film cutter

Identification numbers & Classifications

Article number 145007.12
EAN / GTIN 4002632800665
Manufacturer number 145007.12
L-Number L60170 425

Description

Description:

Compact design. Powerful performance. Metal detectable.
The SECUMAX 145 is our clever, compact safety knife for routine cutting tasks – also available in an MDP version. The metal-detectable plastic handle and 0.5 mm strong blade give a robustness to the lightweight 14 g knife. Its concealed cutting edges easily cope with single-layered cardboard, film and packing tape and keep your fingers safe. And because the SECUMAX 145 MDP is always traceable, your company is kept safe too.
    Basic material:
    Metal detectable plastic
    2-in-1 blade head
    The blade head provides two functions: cutting and piercing. Use the knife's noses to the left and right of the blade to effortlessly pierce materials (e.g. card and film), and the blade head’s corners for packing tape.

    Concealed blade

    With a 4 mm cutting access, the blade is highly concealed. Out of reach for fingers but accessible to the materials to be cut. And contents under the cutting surface will also be kept safe from contact with the cutting edge.
    Stainless steel blades are standard in the SECUMAX 145 MDP – optimal for regular use under demanding conditions and for cleaning with water.

    Metal detectable

    You are on the safe side when using the SECUMAX 145 MDP in areas requiring caution. The detectors are effective in the event that the disposable tool – or parts of it – unintentionally enter the production process.

    Flat and robust design

    It is not just the handle that has an extremely flat design – the cutting channel too measures just 1.5 mm. Less effort is required for cutting and the tool also retains its strength – thanks to a 0.5 mm blade and high-quality plastic.
    Main cutting materials:
    Cardboard: 1-ply
    Wrapping, stretch and shrink foil
    Tape
    Bagged goods
    Layers of foil or paper
    Yarn, cord

Feature:

  • Handling:Right and left handers
  • Safety technology I: Maximum safety (SECUMAX)
  • Safety technology II: Concealed blade
  • Ergonomics: Ergonomic
  • Cutting depth (summarized): 3, 8 mm
  • Main cutting materials: Cardboard: 1-ply, Wrapping, stretch and shrink foil, Tape, Bagged goods, Layers of foil or paper, Yarn, cord, Plastic strapping band
  • Abrasion properties: Abrasion resistant
  • Holder/eyelet: yes
  • Adhesive tape splitter: no
  • Base material: Metal detectable plastic
  • soft grip: no
  • Metal detectable: yes
  • Blade thickness (disposable knife): 0, 50
  • Blade thickness (disposable knife)(unit): mm
  • Mounted blade stainless (knife): yes
  • Blade change without tools: no
  • Blade change lockable: no
  • Possible as promotional item: no
  • GS mark (text): TÜV-certified

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart