High Leverage End Cutting Nipper with multi-component grips chrome-plated 200 mm

Article no.: 67 05 200
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 67 05 200
EAN / GTIN 4003773017943
Manufacturer number 67 05 200
L-Number L70010 319

Description

Description:

  • with cutting edges for soft, hard and piano wire
  • high cutting capacity with little effort due to optimum coordination of cutting edge angle and transmission ratio
  • cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC

Feature:

  • Cutting capacities soft wire (diameter): Ø 5mm
  • Cutting capacities medium hard wire (diameter): Ø 3.8mm
  • Cutting capacities hard wire (diameter): Ø 3.0mm
  • Cutting capacities piano wire (diameter): Ø 2.5mm
  • chrome-plated
  • with multi-component grips
  • cutting edges with bevel

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart