End cutting/ tower pliers

Article no.: 1810-250
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 1810-250
EAN / GTIN 4000896006236
Manufacturer number 1810-250
L-Number L60140 1914

Description

Description:

  • Cutting edge hardness: 61 HRC
  • DIN ISO 9242
  • Made in Germany
  • Dimensions / length: 250 mm
  • Net weight: 0.35 kg

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart