Double-fulcrum end cutting nippers L.235mm Head

Article no.: 87500020
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 87500020
EAN / GTIN 4005887374608
Manufacturer number 87500020
L-Number L60010 4096

Description

Description:

  • Suitable for spring wire up to 2000 N/mm² (~ 52 HRC) and special wire
  • Completely forged, with opening spring
  • DIN ISO 5748
  • Cutting width for all dimensions 31 mm

Feature:

  • Cutting capacity 59 HRc: 2.75 mm²
  • Cutting capacity 48 HRc: 3.0 mm²
  • Cutting capacity 19 HRc: 3.5 mm²
  • Cutting capacity 40 HRc: 3.5 mm²
  • Piano wire (4): 2,75 mm
  • Hard wire (3): 3,0 mm
  • Medium hard wire (2): 3,5 mm
  • Soft wire (1): 3,5 mm
  • Height mm (h): 35 mm
  • Length [mm): 235 mm
  • Weight: 690 g
  • Width mm (b): 70 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart