Power diagonal cutters L.161mm Head polished

Article no.: 87588210
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 87588210
EAN / GTIN 4005887005977
Manufacturer number 87588210
L-Number L60010 8047

Description

Description:

  • Suitable for all wires, even piano wire
  • Inductively hardened precision cutting edges for all wires
  • Electric steel
  • DIN ISO 5749 A.

Feature:

  • Head height mm (d): 10 mm
  • Head width mm (a): 22 mm
  • Jaw length: 25 mm
  • e: 25 mm
  • Piano wire (4): 2,0 mm
  • Hard wire (3): 2,5 mm
  • Medium hard wire (2): 3,4 mm
  • Soft wire (1): 4,0 mm
  • Head: poliert
  • Handles: Multi-component sleeves
  • Height mm (h): 27 mm
  • Length [mm): 161 mm
  • t: 10 mm
  • W: 22 mm
  • Weight: 229 g
  • Width mm (b): 51 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart