CoBolt® Compact Bolt Cutter with slim multi-component grips, with integrated tether attachment point for a tool tether black atramentized 200 mm

Article no.: 71 32 200 T
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 71 32 200 T
EAN / GTIN 4003773080060
Manufacturer number 71 32 200 T
L-Number L70010 1712

Description

Description:

  • with precision cutting edges for soft, hard and piano wire
  • cuts bolts, nails, rivets, etc. up to Ø 5.2 mm
  • efficient joint design ensures exceptional cutting performance with little effort
  • with recess for easier cutting of thicker wires
  • cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC
  • Opening spring and locking device are integrated in the handles also for comfortable work and protected transport
  • with slim multi-component grips without collar for better handling and easier transport
  • with gripping surface below the joint for gripping and pulling wires from Ø 1.0 mm
  • pliers with tether attachment point for mounting a fall protection system

Feature:

  • Cutting capacities soft wire (diameter): Ø 6mm
  • Cutting capacities medium hard wire (diameter): Ø 5.2mm
  • Cutting capacities hard wire (diameter): Ø 4.0mm
  • Cutting capacities piano wire (diameter): Ø 3.6mm
  • Drop Protection System: yes
  • black atramentized
  • with slim multi-component grips, with integrated tether attachment point for a tool tether
  • Tethered Tools
  • Centre Cutter

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart