This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Welder's angle clamp 50 mm

Article no.: 862510 50

Product details

Technical Data

maximum clamping range 50 mm
Weight 1.2 kg
Type of product Welder's angle clamps

Identification numbers & Classifications

Article number 862510 50
Manufacturer number 450-050

Description

Version:

Malleable cast iron base body with strong cleanly machined support faces (clamping angle 90°). Clamping jaws movable for different material cross-sections.

Application:

For clamping components at the correct angle during welding and/or assembly work.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart