All-steel screw clamp GZ-KG 600/120

Article no.: GZ60-12KG
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Clamp

Identification numbers & Classifications

Article number GZ60-12KG
EAN / GTIN 4008158041421
Manufacturer number GZ60-12KG
L-Number L80030 430

Description

Description:

  • Clamping force up to 5,000 N
  • Fixed jaw and sliding arm are constructed of tempered steel for resilient clamping
  • High-quality 2-component plastic handle
  • Swivel handle can be folded 90° and rotated 360° without obstruction – even in areas that are difficult to reach
  • Pressure plates can be replaced by hand – no need for tools

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart