Cylinder liner puller

Article no.: 8017200
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Internal bearing extractor

Identification numbers & Classifications

Article number 8017200
EAN / GTIN 4036976105636
Manufacturer number 8017200

Description

Description:

  • Operation: The spindle of the counter-support brace is screwed into the clamping nut of the puller, and the puller inserted into the liner. The counter-support brace is placed on to the cylinder block. Due to the newly-developed spreading system, when the spindle is turned, all three jaws spread quickly and without difficulty, until they are firmly seated beneath the edge of the liner. Then the nut of the counter-support brace is tightened.
  • Operation:
  • The spindle of the counter-support brace is screwed into the clamping nut of the puller, and the puller inserted into the liner. The counter-support brace is placed on to the cylinder block
  • By turning the spindle, all three jaws quickly and easily spread tightly under the edge of the bushing due to the novel spreading systew. Then tighten the nut of the counter support

Feature:

  • 1000 V insulated: no
  • Clamping bracket available: no
  • Connection thread: G 1/2″
  • REACH registration available: no
  • Reversible arms available: no
  • Spreading range (min./max.): 60 - 160 mm
  • VDE certified: no
  • Width across flats [mm: 36

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart