Lever bar L.400mm

Article no.: 72090003
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Tyre lever

Identification numbers & Classifications

Article number 72090003
EAN / GTIN 4018754043613
Manufacturer number 72090003
L-Number L60010 557

Description

Description:

  • Made of special steel
  • bright nickel plated

Feature:

  • Length [mm): 400 mm
  • Weight: 641 g
  • Width mm (b): 17 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart