General engineering puller kit, 15 to 110 mm in metal case

Article no.: U.102T
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Hone

Identification numbers & Classifications

Article number U.102T
EAN / GTIN 3148515240997
Manufacturer number U.102T
L-Number L60130 2173

Description

Description:

  • Assortment ″Mechanik″ - puller, pressure press, separator , sheet metal box, 10-pcs.

Feature:

  • H[mm]: 110
  • W[mm]: 270
  • L[mm]: 450
  • [kg]: 14.5

Supplied with:

  • Puller with sliding puller arms: U.32T2-8 - U.32T6-20
  • Separating device: U.53T2
  • Press, 30 t: U.33A
  • Supplied in sheet metal box BT.108
  • Plastic insert PL.287 (removable insert) and PL.288

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart