Description:
- in a TANOS MINI-systainer® (solid plastic box)
- T-Loc fastener for one-handed operation: open or close the systainer® with one turn and connect to a second systainer®
- opening when connected: fast and simple access to content without disconnecting
- two stackable plastic inserts with 6 trays each for connectors
- with an assortment of wire ferrules with/without collar
- with Self-Adjusting Insulation Stripper 12 40 200
- with Self-Adjusting Crimping Pliers for wire ferrules 97 53 04
Supplied with:
1 x 12 40 200 KNIPEX Self-Adjusting Insulation Stripper (0,03 – 10,0 mm²), 1 x 97 53 04 KNIPEX Self-Adjusting Crimping Pliers for wire ferrules with lateral access (0,08 – 10 + 16 mm²), 50 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (0,5 mm²), 100 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (0,75 mm²), 100 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (1 mm²), 200 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (1,5 mm²), 200 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (2,5 mm²), 200 x KNIPEX Wire ferrules with plastic collar 17 / 10 mm (4 mm²), 200 x KNIPEX Wire ferrules with plastic collar 20 / 12 mm (6 mm²), 200 x KNIPEX Wire ferrules with plastic collar 22 / 12 mm (10 mm²),