Description:
- in a TANOS MINI-systainer® (solid plastic box)
- T-Loc fastener for one-handed operation: open or close the systainer® with one turn and connect to a second systainer®
- opening when connected: fast and simple access to content without disconnecting
- two stackable plastic inserts with 6 trays each for connectors
- with an assortment of wire ferrules with/without collar
- with crimping pliers for wire ferrules 97 71 180
- Wire ferrules with plastic collar
Supplied with:
1 x 97 71 180 KNIPEX Crimping Pliers for wire ferrules (0,25 – 16 mm²), 40 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (0,5 mm²), 50 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (0,75 mm²), 75 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (1 mm²), 75 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (1,5 mm²), 150 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (2,5 mm²), 200 x KNIPEX Wire ferrules with plastic collar 17 / 10 mm (4 mm²), 200 x KNIPEX Wire ferrules with plastic collar 20 / 12 mm (6 mm²), 200 x KNIPEX Wire ferrules with plastic collar 22 / 12 mm (10 mm²), 200 x KNIPEX Wire ferrules with plastic collar 24 / 12 mm (16 mm²),