Description:
PFERD special files are tools that are optimized for specific uses, e.g. for processing soft metals or thermosetting plastics, for deburring parts turned on a lathe or for sharpening cutting tools. Rectangular file, tanged and special cut on three sides, one edge uncut. Shape A according to DIN 7261. Particularly suitable for work on soft metals. Special cut specifically designed for coarse stock removal on soft metals such as aluminium. Files are supplied in industrial packaging without a handle.
Feature:
- PFERD type: 1612 w
- Width, metric: 30 mm
- Cut: 0
- Length, metric: 300 mm
- Height: 6.5 mm
Advantage:
- Special tooth geometry prevents the file from clogging.
- Good surface.
- Labour-saving work.
Application:
- Applications: Deburring; Surface work
- Drive types: Manual application
Material:
- Materials that can be worked:
- Aluminium
- Brass
- Bronze
- Cast steel
- Copper
- Grey/nodular cast iron (GG/GJL, GGG/GJS)
- Other non-ferrous metals
- Plastics
- Steels up to 1,200 N/mm² (< 38 HRC)
- Zinc
- Materials that can be worked: Aluminium; Brass; Bronze; Cast steel; Copper; Grey/nodular cast iron (GG/GJL, GGG/GJS); Other non-ferrous metals; Plastics; Steels up to 1,200 N/mm² (< 38 HRC); Zinc